Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 40gm/w replacement light bulb lamp, 4PK
Mfr # 40GM/W GE GENERAL ELECTRIC G.E
Zoro # G810185949
product price:Â
$
45.89
/pk 4, $11.47/ea
Key Features
Bulb Shape
G16.5
Voltage
120 V
Watts
40 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40GM/W GE GENERAL ELECTRIC G.E
- Zoro #
- G810185949
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G16.5
- Voltage
- 120 V
- Watts
- 40 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
Description
Replacement for GE General Electric G.E 40gm/w replacement light bulb lamp 4 Pack