Replacement for GE General Electric G.E 40r16 E14 240v replacement light bulb lamp

  • Mfr # 40R16 E14 240V GE GENERAL ELECTRIC G.E

  • Zoro # G602963526


product price:  $39.39
/ea

Key Features

Voltage
230
Watts
40
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
R50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40R16 E14 240V GE GENERAL ELECTRIC G.E
Zoro #
G602963526
UPC #
-
Country of Origin
China

Details

Voltage
230
Watts
40
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
R50

Description

Replacement for GE General Electric G.E 40r16 E14 240v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.