Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for GE General Electric G.E 41885 replacement light bulb lamp

  • Mfr # 41885 GE GENERAL ELECTRIC G.E

  • Zoro # G503210354


product price: $48.99
/ea

Key Features

Voltage
16
Watts
50
Bulb Base Type
GX7.9 2-PIN
Bulb Shape
MR14
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41885 GE GENERAL ELECTRIC G.E
Zoro #
G503210354
UPC #
-
Country of Origin
China

Details

Voltage
16
Watts
50
Bulb Base Type
GX7.9 2-PIN
Bulb Shape
MR14
Bulb Color Temp.
3100

Description

Replacement for GE General Electric G.E 41885 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.