
Replacement For Ge General Electric G.E 46-230111P1 Light Bulb Lamp 2 Pack, 2PK
Mfr # 46-230111p1
Zoro # G505262092
product price: $87.95
/pk 2, $43.98/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
75
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-230111p1
Zoro #
G505262092
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
75
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Wattage Equivalency
75
Description
Replacement for GE General Electric G.E 46-230111p1 replacement Light Bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.