Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 50/150-1pk replacement light bulb lamp, 2PK
Mfr # 50/150-1PK GE GENERAL ELECTRIC G.E
Zoro # G610153247
product price:Â
$
41.85
/pk of 2, $20.93/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Shape
A21
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50/150-1PK GE GENERAL ELECTRIC G.E
- Zoro #
- G610153247
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Bulb Shape
- A21
- Watts
- 50 W
Description
Replacement for GE General Electric G.E 50/150-1pk replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.