Shop ILC
See all product information
Create Account
Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/40/TL
Mfr # 50MR16/Q/40/TL GE GENERAL ELECTRIC G.E
Zoro # G703212240
product price:Â
$
26.99
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
GU7 TWIST & LOCK
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50MR16/Q/40/TL GE GENERAL ELECTRIC G.E
- Zoro #
- G703212240
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- GU7 TWIST & LOCK
- Bulb Shape
- MR16
Description
Replacement for GE General Electric G.E 50mr16/q/40/tl replacement light bulb lamp 2 Pack