Replacement for GE General Electric G.E 50par36/h/fl30 12V replacement light bulb lamp

  • Mfr # 50PAR36/H/FL30 12V GE GENERAL ELECTRIC G.E

  • Zoro # G602950717


product price:  $39.39
/ea

Key Features

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
50
Watts
50
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50PAR36/H/FL30 12V GE GENERAL ELECTRIC G.E
Zoro #
G602950717
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
50
Watts
50
Voltage
12
Color Temperature
2900

Description

Replacement for GE General Electric G.E 50par36/h/fl30 12V replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.