Replacement for GE General Electric G.E 60a/rvl 120v replacement light bulb lamp, 4PK

  • Mfr # 60A/RVL 120V GE GENERAL ELECTRIC G.E

  • Zoro # G110188237


product price:  $95.99
/pk 4, $24.00/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
5000 K
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
60 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A/RVL 120V GE GENERAL ELECTRIC G.E
Zoro #
G110188237
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
5000 K
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
60 W
Voltage
120 V

Description

Replacement for GE General Electric G.E 60a/rvl 120v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.