Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 60gc/w Pq2/6 replacement light bulb lamp, 4PK
Mfr # 60GC/W PQ2/6 GE GENERAL ELECTRIC G.E
Zoro # G510184631
product price:Â
$
43.55
/pk 4, $10.89/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
60 W
Voltage
120 V
Bulb Shape
G16.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60GC/W PQ2/6 GE GENERAL ELECTRIC G.E
- Zoro #
- G510184631
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 60 W
- Voltage
- 120 V
- Bulb Shape
- G16.5
Description
Replacement for GE General Electric G.E 60gc/w Pq2/6 replacement light bulb lamp 4 Pack