Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 65r30/sp replacement light bulb lamp, 2PK
Mfr # 65R30/SP GE GENERAL ELECTRIC G.E
Zoro # G110170263
product price:Â
$
48.65
/pk 2, $24.33/ea
Key Features
Bulb Shape
BR30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65R30/SP GE GENERAL ELECTRIC G.E
- Zoro #
- G110170263
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- BR30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Watts
- 65 W
Description
Replacement for GE General Electric G.E 65r30/sp replacement light bulb lamp 2 Pack