Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 75a/w 120v replacement light bulb lamp, 4PK
Mfr # 75A/W 120V GE GENERAL ELECTRIC G.E
Zoro # G010187262
product price:Â
$
40.45
/pk 4, $10.11/ea
Key Features
Watts
75 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75A/W 120V GE GENERAL ELECTRIC G.E
- Zoro #
- G010187262
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 75 W
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A19
Description
Replacement for GE General Electric G.E 75a/w 120v replacement light bulb lamp 4 Pack