Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 78957 replacement light bulb lamp
Mfr # 78957 GE GENERAL ELECTRIC G.E
Zoro # G102822156
product price:Â
$
39.99
/ea
Key Features
Voltage
120
Watts
13
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78957 GE GENERAL ELECTRIC G.E
- Zoro #
- G102822156
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 13
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for GE General Electric G.E 78957 replacement light bulb lamp