Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 88436 replacement light bulb lamp
Mfr # 88436 GE GENERAL ELECTRIC G.E
Zoro # G603010090
product price:Â
$
46.65
/ea
Key Features
Voltage
120
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88436 GE GENERAL ELECTRIC G.E
- Zoro #
- G603010090
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 575
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3250
Description
Replacement for GE General Electric G.E 88436 replacement light bulb lamp