Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E C5W 5W 12V 36mm replacement light bulb lamp, 10PK
Mfr # C5W 5W 12V 36MM GE GENERAL ELECTRIC G.E
Zoro # G510124453
product price:Â
$
119.99
/pk of 10, $12.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12 V
Watts
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5W 5W 12V 36MM GE GENERAL ELECTRIC G.E
- Zoro #
- G510124453
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12 V
- Watts
- 5 W
Description
Replacement for GE General Electric G.E C5W 5W 12V 36mm replacement light bulb lamp 10 Pack