
Replacement for GE General Electric G.E Cmh20tc/uvc/830/g8.5plus replacement light bulb lamp
Mfr # CMH20TC/UVC/830/G8.5PLUS GE GENERAL ELECTRIC G.
Zoro # G702819648
product price: $66.85
/eaKey Features
Bulb Shape
T4.5
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
20
Watts
20
Voltage
95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMH20TC/UVC/830/G8.5PLUS GE GENERAL ELECTRIC G.
Zoro #
G702819648
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4.5
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
20
Watts
20
Voltage
95
Color Temperature
3000
Description
Replacement for GE General Electric G.E Cmh20tc/uvc/830/g8.5plus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.