Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Cmh70/t/uvc/u/830/g12 replacement light bulb lamp
Mfr # CMH70/T/UVC/U/830/G12 GE GENERAL ELECTRIC G.E
Zoro # G603024721
product price:Â
$
47.29
/ea
Key Features
Voltage
120.07
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMH70/T/UVC/U/830/G12 GE GENERAL ELECTRIC G.E
- Zoro #
- G603024721
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120.07
- Bulb Base Type
- G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape
- T6
- Watts
- 70
Description
Replacement for GE General Electric G.E Cmh70/t/uvc/u/830/g12 replacement light bulb lamp