
Replacement for GE General Electric G.E Ehc-q500/5cl replacement light bulb lamp
Mfr # EHC-Q500/5CL GE GENERAL ELECTRIC G.E
Zoro # G203210326
product price: $48.49
/eaKey Features
Voltage
120
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHC-Q500/5CL GE GENERAL ELECTRIC G.E
Zoro #
G203210326
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3200
Description
Replacement for GE General Electric G.E Ehc-q500/5cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.