Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E El/mdt 13W Gu24 4.1k replacement light bulb lamp
Mfr # EL/MDT 13W GU24 4.1K GE GENERAL ELECTRIC G.E
Zoro # G702961606
product price:Â $25.29
/eaKey Features
Voltage
120
Watts
13
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL/MDT 13W GU24 4.1K GE GENERAL ELECTRIC G.E
- Zoro #
- G702961606
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 13
- Bulb Base Type
- GU24 2 PIN
- Bulb Shape
- COIL
Description
Replacement for GE General Electric G.E El/mdt 13W Gu24 4.1k replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.