
Replacement for GE General Electric G.E El/mdt2 23W 4.1k replacement light bulb lamp, 2PK
Mfr # EL/MDT2 23W 4.1K GE GENERAL ELECTRIC G.E
Zoro # G410180863
product price:Â $46.89
/pk 2, $23.45/eaKey Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
4100 K
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL/MDT2 23W 4.1K GE GENERAL ELECTRIC G.E
Zoro #
G410180863
UPC #
-
Country of Origin
China
Details
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
4100 K
Bulb Shape
COIL
Description
Replacement for GE General Electric G.E El/mdt2 23W 4.1k replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.