Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Eme-q800t3/p2/11 replacement light bulb lamp
Mfr # EME-Q800T3/P2/11 GE GENERAL ELECTRIC G.E
Zoro # G603213996
product price:Â
$
45.59
/ea
Key Features
Voltage
240
Watts
800
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EME-Q800T3/P2/11 GE GENERAL ELECTRIC G.E
- Zoro #
- G603213996
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 800
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Eme-q800t3/p2/11 replacement light bulb lamp