Replacement for GE General Electric G.E EXC 230v replacement light bulb lamp

  • Mfr # EXC 230V GE GENERAL ELECTRIC G.E

  • Zoro # G303212992


product price:  $93.75
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR64
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXC 230V GE GENERAL ELECTRIC G.E
Zoro #
G303212992
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR64
Bulb Color Temp.
3200

Description

Replacement for GE General Electric G.E EXC 230v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.