Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F13bx/spx41/840 replacement light bulb lamp, 2PK
Mfr # F13BX/SPX41/840 GE GENERAL ELECTRIC G.E
Zoro # G810155416
product price:Â
$
14.15
/pk 2, $7.08/ea
Key Features
Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13BX/SPX41/840 GE GENERAL ELECTRIC G.E
- Zoro #
- G810155416
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 13 W
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- GX23 2-PIN
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F13bx/spx41/840 replacement light bulb lamp 2 Pack