Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F13dbx23/830/eco replacement light bulb lamp, 2PK
Mfr # F13DBX23/830/ECO GE GENERAL ELECTRIC G.E
Zoro # G310155381
product price:Â
$
38.49
/pk of 2, $19.25/ea
Key Features
Wattage Equivalency
13 W
Bulb Base Type
GX23-2 2-PIN
Bulb Color Temp.
3000 K
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13DBX23/830/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G310155381
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 13 W
- Bulb Base Type
- GX23-2 2-PIN
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F13dbx23/830/eco replacement light bulb lamp 2 Pack