Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F13wsinglebiaxspx41spx41 replacement light bulb lamp, 2PK
Mfr # F13WSINGLEBIAXSPX41SPX41 GE GENERAL ELECTRIC G.
Zoro # G210176554
product price:Â
$
43.95
/pk of 2, $21.98/ea
Key Features
Wattage Equivalency
13 W
Bulb Base Type
GX23 2-PIN
Bulb Color Temp.
4100 K
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13WSINGLEBIAXSPX41SPX41 GE GENERAL ELECTRIC G.
- Zoro #
- G210176554
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 13 W
- Bulb Base Type
- GX23 2-PIN
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F13wsinglebiaxspx41spx41 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.