Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F14t5/835/wm/eco replacement light bulb lamp, 2PK
Mfr # F14T5/835/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G010155650
product price:Â
$
68.49
/pk of 2, $34.25/ea
Key Features
Wattage Equivalency
14 W
Bulb Color Temp.
3500 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F14T5/835/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G010155650
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 14 W
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
Description
Replacement for GE General Electric G.E F14t5/835/wm/eco replacement light bulb lamp 2 Pack