Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F17t8/spx41/eco LED Replacement replacement light bulb lamp
Mfr # F17T8/SPX41/ECO LED REPLACEMENT GE GENERAL ELEC
Zoro # G702827636
product price:Â
$
68.65
/ea
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4000
Wattage Equivalency
8.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F17T8/SPX41/ECO LED REPLACEMENT GE GENERAL ELEC
- Zoro #
- G702827636
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 4000
- Wattage Equivalency
- 8.5
Description
Replacement for GE General Electric G.E F17t8/spx41/eco LED Replacement replacement light bulb lamp