Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F18dbx/spx35/4pl replacement light bulb lamp, 2PK
Mfr # F18DBX/SPX35/4PL GE GENERAL ELECTRIC G.E
Zoro # G310172630
product price:Â
$
55.19
/pk 2, $27.60/ea
Key Features
Wattage Equivalency
18 W
Bulb Shape
T4
Bulb Color Temp.
3500 K
Bulb Base Type
G24Q-2 4-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18DBX/SPX35/4PL GE GENERAL ELECTRIC G.E
- Zoro #
- G310172630
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 18 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G24Q-2 4-PIN
Description
Replacement for GE General Electric G.E F18dbx/spx35/4pl replacement light bulb lamp 2 Pack