Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F18tbx/spx41/a/4p replacement light bulb lamp, 2PK
Mfr # F18TBX/SPX41/A/4P GE GENERAL ELECTRIC G.E
Zoro # G410156127
product price:Â
$
54.45
/pk 2, $27.23/ea
Key Features
Bulb Color Temp.
4100 K
Wattage Equivalency
18 W
Bulb Base Type
GX24Q-2 4-PIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F18TBX/SPX41/A/4P GE GENERAL ELECTRIC G.E
- Zoro #
- G410156127
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 4100 K
- Wattage Equivalency
- 18 W
- Bulb Base Type
- GX24Q-2 4-PIN
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F18tbx/spx41/a/4p replacement light bulb lamp 2 Pack