Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F21t5/835/wm/eco replacement light bulb lamp, 25PK
Mfr # F21T5/835/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G110157301
product price:Â
$
666.99
/pk 25, $26.68/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
21 W
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F21T5/835/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G110157301
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 21 W
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Bulb Color Temp.
- 3500 K
Description
Replacement for GE General Electric G.E F21t5/835/wm/eco replacement light bulb lamp 25 Pack