Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F26tbx/spx30/a/4 replacement light bulb lamp, 2PK
Mfr # F26TBX/SPX30/A/4 GE GENERAL ELECTRIC G.E
Zoro # G310155923
product price:Â
$
50.99
/pk 2, $25.50/ea
Key Features
Bulb Shape
T4
Wattage Equivalency
26 W
Bulb Base Type
GX24Q-3 4-PIN
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F26TBX/SPX30/A/4 GE GENERAL ELECTRIC G.E
- Zoro #
- G310155923
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Wattage Equivalency
- 26 W
- Bulb Base Type
- GX24Q-3 4-PIN
- Bulb Color Temp.
- 3000 K
Description
Replacement for GE General Electric G.E F26tbx/spx30/a/4 replacement light bulb lamp 2 Pack