Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F26tbx/spx41/4p replacement light bulb lamp, 2PK
Mfr # F26TBX/SPX41/4P GE GENERAL ELECTRIC G.E
Zoro # G010156374
product price:Â
$
34.99
/pk of 2, $17.50/ea
Key Features
Wattage Equivalency
26 W
Bulb Shape
T4
Bulb Base Type
GX24Q-3 4-PIN
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F26TBX/SPX41/4P GE GENERAL ELECTRIC G.E
- Zoro #
- G010156374
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Shape
- T4
- Bulb Base Type
- GX24Q-3 4-PIN
- Bulb Color Temp.
- 4100 K
Description
Replacement for GE General Electric G.E F26tbx/spx41/4p replacement light bulb lamp 2 Pack