Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F28t5/830/eco/ic replacement light bulb lamp, 25PK
Mfr # F28T5/830/ECO/IC GE GENERAL ELECTRIC G.E
Zoro # G810155102
product price:Â
$
1,126.99
/pk of 25, $45.08/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Bulb Shape
T5
Wattage Equivalency
28 W
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F28T5/830/ECO/IC GE GENERAL ELECTRIC G.E
- Zoro #
- G810155102
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T5
- Wattage Equivalency
- 28 W
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for GE General Electric G.E F28t5/830/eco/ic replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.