Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F28t5/841/wm/eco replacement light bulb lamp, 25PK
Mfr # F28T5/841/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G110157585
product price:Â
$
947.99
/pk of 25, $37.92/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
4100 K
Bulb Shape
T5
Wattage Equivalency
28 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F28T5/841/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G110157585
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T5
- Wattage Equivalency
- 28 W
Description
Replacement for GE General Electric G.E F28t5/841/wm/eco replacement light bulb lamp 25 Pack