Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F32t8/xl/spx35/eco replacement light bulb lamp, 25PK
Mfr # F32T8/XL/SPX35/ECO GE GENERAL ELECTRIC G.E
Zoro # G910151578
product price:Â
$
310.99
/pk of 25, $12.44/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Bulb Color Temp.
3500 K
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/XL/SPX35/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G910151578
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 32 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for GE General Electric G.E F32t8/xl/spx35/eco replacement light bulb lamp 25 Pack