Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F34dx/rs/wm/eco replacement light bulb lamp, 30PK
Mfr # F34DX/RS/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G510180046
product price:Â
$
937.99
/pk of 30, $31.27/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F34DX/RS/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G510180046
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Watts
- 40 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for GE General Electric G.E F34dx/rs/wm/eco replacement light bulb lamp 30 Pack