Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F34sp35rs/wm/eco replacement light bulb lamp, 30PK
Mfr # F34SP35RS/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G010180188
product price:Â
$
1,377.99
/pk of 30, $45.93/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3500 K
Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F34SP35RS/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G010180188
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 34 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T12
Description
Replacement for GE General Electric G.E F34sp35rs/wm/eco replacement light bulb lamp 30 Pack