Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F35t5/830/wm/eco replacement light bulb lamp, 25PK
Mfr # F35T5/830/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G210158147
product price:Â
$
554.99
/pk 25, $22.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Wattage Equivalency
35 W
Bulb Color Temp.
3000 K
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F35T5/830/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G210158147
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Wattage Equivalency
- 35 W
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T5
Description
Replacement for GE General Electric G.E F35t5/830/wm/eco replacement light bulb lamp 25 Pack