Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F35w/t5/830/eco replacement light bulb lamp, 25PK
Mfr # F35W/T5/830/ECO GE GENERAL ELECTRIC G.E
Zoro # G710157916
product price:Â
$
631.99
/pk 25, $25.28/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
35 W
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F35W/T5/830/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G710157916
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 35 W
- Bulb Shape
- T5
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Color Temp.
- 3000 K
Description
Replacement for GE General Electric G.E F35w/t5/830/eco replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.