Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F39/36bx/spx35 replacement light bulb lamp, 2PK
Mfr # F39/36BX/SPX35 GE GENERAL ELECTRIC G.E
Zoro # G910173426
product price:Â $59.79
/pk 2, $29.90/eaKey Features
Wattage Equivalency
36 W
Bulb Shape
T4
Bulb Color Temp.
3500 K
Bulb Base Type
2G11 4-PIN BASE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39/36BX/SPX35 GE GENERAL ELECTRIC G.E
- Zoro #
- G910173426
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 36 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- 2G11 4-PIN BASE
Description
Replacement for GE General Electric G.E F39/36bx/spx35 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.