Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F39bxspx35rs replacement light bulb lamp, 2PK
Mfr # F39BXSPX35RS GE GENERAL ELECTRIC G.E
Zoro # G810166252
product price:Â
$
42.95
/pk 2, $21.48/ea
Key Features
Wattage Equivalency
36 W
Bulb Color Temp.
3500 K
Bulb Shape
T4
Bulb Base Type
2G11 4-PIN BASE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39BXSPX35RS GE GENERAL ELECTRIC G.E
- Zoro #
- G810166252
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 36 W
- Bulb Color Temp.
- 3500 K
- Bulb Shape
- T4
- Bulb Base Type
- 2G11 4-PIN BASE
Description
Replacement for GE General Electric G.E F39bxspx35rs replacement light bulb lamp 2 Pack