Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F39w/t5/830/eco replacement light bulb lamp, 25PK
Mfr # F39W/T5/830/ECO GE GENERAL ELECTRIC G.E
Zoro # G210157881
product price:Â $1,218.99
/pk 25, $48.76/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
39 W
Bulb Color Temp.
3000 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39W/T5/830/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G210157881
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 39 W
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
Description
Replacement for GE General Electric G.E F39w/t5/830/eco replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.