Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F40cw/u/6/wm replacement light bulb lamp, 12PK
Mfr # F40CW/U/6/WM GE GENERAL ELECTRIC G.E
Zoro # G710143469
product price:Â
$
726.99
/pk 12, $60.58/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
4100 K
Bulb Shape
T12
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
34 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40CW/U/6/WM GE GENERAL ELECTRIC G.E
- Zoro #
- G710143469
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T12
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 34 W
Description
Replacement for GE General Electric G.E F40cw/u/6/wm replacement light bulb lamp 12 Pack