Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F40spx30 replacement light bulb lamp, 30PK
Mfr # F40SPX30 GE GENERAL ELECTRIC G.E
Zoro # G810175711
product price:Â
$
1,175.99
/pk 30, $39.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Bulb Color Temp.
3000 K
Wattage Equivalency
34 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40SPX30 GE GENERAL ELECTRIC G.E
- Zoro #
- G810175711
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T12
- Bulb Color Temp.
- 3000 K
- Wattage Equivalency
- 34 W
Description
Replacement for GE General Electric G.E F40spx30 replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.