Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F40xl/spx35 replacement light bulb lamp, 25PK
Mfr # F40XL/SPX35 GE GENERAL ELECTRIC G.E
Zoro # G810160090
product price:Â
$
1,169.99
/pk of 25, $46.80/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Wattage Equivalency
32 W
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40XL/SPX35 GE GENERAL ELECTRIC G.E
- Zoro #
- G810160090
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Wattage Equivalency
- 32 W
- Bulb Color Temp.
- 3500 K
Description
Replacement for GE General Electric G.E F40xl/spx35 replacement light bulb lamp 25 Pack