Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F48t12/cw/1500 replacement light bulb lamp, 30PK
Mfr # F48T12/CW/1500 GE GENERAL ELECTRIC G.E
Zoro # G610175904
product price:Â
$
3,046.99
/pk of 30, $101.57/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
110 W
Bulb Color Temp.
4100 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48T12/CW/1500 GE GENERAL ELECTRIC G.E
- Zoro #
- G610175904
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 110 W
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Shape
- T12
Description
Replacement for GE General Electric G.E F48t12/cw/1500 replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.