Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F48t12/sp41/ho replacement light bulb lamp, 30PK
Mfr # F48T12/SP41/HO GE GENERAL ELECTRIC G.E
Zoro # G210176486
product price:Â
$
1,219.99
/pk of 30, $40.67/ea
Free Shipping & Returns
Key Features
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Shape
T12
Wattage Equivalency
60 W
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48T12/SP41/HO GE GENERAL ELECTRIC G.E
- Zoro #
- G210176486
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Shape
- T12
- Wattage Equivalency
- 60 W
- Bulb Color Temp.
- 4100 K
Description
Replacement for GE General Electric G.E F48t12/sp41/ho replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.