Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK
Mfr # F54W/T5/835/ECO GE GENERAL ELECTRIC G.E
Zoro # G010157814
product price:Â $368.99
/pk 25, $14.76/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3500 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Wattage Equivalency
54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F54W/T5/835/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G010157814
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Wattage Equivalency
- 54 W
Description
Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.