Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F5bx/spx41/840 replacement light bulb lamp, 2PK
Mfr # F5BX/SPX41/840 GE GENERAL ELECTRIC G.E
Zoro # G710163597
product price:Â $32.35
/pk 2, $16.18/eaKey Features
Bulb Color Temp.
4100 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Wattage Equivalency
5 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5BX/SPX41/840 GE GENERAL ELECTRIC G.E
- Zoro #
- G710163597
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Wattage Equivalency
- 5 W
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F5bx/spx41/840 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.