Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F70w/t8/840 replacement light bulb lamp, 25PK
Mfr # F70W/T8/840 GE GENERAL ELECTRIC G.E
Zoro # G410160490
product price:Â
$
862.99
/pk of 25, $34.52/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
70 W
Bulb Color Temp.
4000 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F70W/T8/840 GE GENERAL ELECTRIC G.E
- Zoro #
- G410160490
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 70 W
- Bulb Color Temp.
- 4000 K
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for GE General Electric G.E F70w/t8/840 replacement light bulb lamp 25 Pack