Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F7ttspx41uy5 replacement light bulb lamp, 2PK
Mfr # F7TTSPX41UY5 GE GENERAL ELECTRIC G.E
Zoro # G710177570
product price:Â
$
43.79
/pk 2, $21.90/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Shape
T4
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Watts
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7TTSPX41UY5 GE GENERAL ELECTRIC G.E
- Zoro #
- G710177570
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
- Voltage
- 45 V
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Watts
- 7 W
Description
Replacement for GE General Electric G.E F7ttspx41uy5 replacement light bulb lamp 2 Pack